Shop All Cabinet Parts
Video Mount Products
Solid Steel Door for 12U Wall Cabinet
Mfr # ERWENSD-12
Zoro # G5511812
$50.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel Door
- Color Black
- For Use With Rack Enclosures
- Finish Powder Coated
- Height (In.) 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ERWENSD-12
- Zoro # G5511812
- UPC # 673853130042
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 21.5 in |
Depth (In.) | 23.5 in |
Width (In.) | 1 in |
Height (Ft.) | 1.79 ft |
Overall Height | 21 1/2 in |
Overall Width | 1 in |
Overall Depth | 23 1/2 in |
Description
Solid Door, Color Black, Compatible with Grainger Part Number 33RT64, Compatible with Manufacturer Model Number ERWEN-12E, Compatible with Series ERWEN, Consistency Solid, Finish Powder Coated, For Use With Rack Enclosures, Material Steel, Overall Depth 23 1/2 in, Overall Height 21 1/2 in, Overall Width 1 in, Rack Units 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- SADIE Leather Executive Chair (HVST331)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 27U Floor Cabinet (ERENSD-27)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- HARDWARE RESOURCES Solid Door Stop W/ Fixed Screw Attachment - Satin Nickel (DS03-SN-R)
- Video Mount Products Cabinet Parts