Shop All Voice & Data Communication Cabinets
Video Mount Products
Rack Enclosure, 120 lbs. Load Rating
Mfr # ERWEN9E
Zoro # G5784410
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Rack Units 9
- Height 19.9 in
- Width 24.3 in
- Depth 21.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERWEN9E
- Zoro # G5784410
- UPC # 673853131094
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 19.9 in |
Width | 24.3 in |
Depth | 21.9 in |
Overall Height | 19 7/8 in |
Overall Width | 24 1/4 in |
Overall Depth | 21 7/8 in |
Details
Item | Rack Enclosure |
Mounting Style | Wall Mount |
Rack Units | 9 |
Finish | Powder Coated |
Material | Steel |
Includes | Locks |
Accessory Group | Heavy Industrial |
Product Type | Rack Enclosure |
Features | Adjustable Front and Rear Rails, Removable Hinged Back Panel |
Color | Black |
Overall Load Capacity | 120 lb |
Description
Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Adjustable Front and Rear Rails, Removable Hinged Back Panel, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 19 7/8 in, Overall Width 24 1/4 in, Overall Depth 21 7/8 in, Overall Load Capacity 120 lb, Rack Units 9, Includes Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- 3M 12-10 AWG Nylon Locking Fork Terminal 1/4" Stud PK500 (MNG10-14FLK)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (CCMR2.25)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- JUSTRITE $SAFETY CABINET 90 GAL. EX CLASSIC YEL (JT899000)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- Video Mount Products Voice & Data Communication Cabinets