Shop All TV Mounts & Stands
Video Mount Products
Projector Mount, Fixed, 75 lb. Load Cap.
Mfr # UA1
Zoro # G6549188
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Construction Steel
- For Use With Mounting brands that use a 1.5 in NPT Pipe
- Finish Powder Coated
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # UA1
- Zoro # G6549188
- UPC # 673853505253
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 5 1/2 in |
Overall Height (In.) | 3 3/4 in |
Overall Width (In.) | 8 in |
Overall Width | 8 in |
Overall Height | 3 3/4 in |
Overall Depth | 5 1/2 in |
Details
Item | Unistrut Adaptor |
Color | Black |
Construction | Steel |
For Use With | Mounting brands that use a 1.5 in NPT Pipe |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 180 lb |
Mounting | Ceiling |
Features | Adapts ceiling mounts to work with 1.625 Unistrut, Works with all manufacturers' mounting systems when using 1.5 in NPT pipe |
Product Type | Adaptor |
Overall Load Capacity | 180 lb |
Description
Unistrut Adaptor, Color Black, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 8 in, Mounting Location Ceiling, Overall Height 3 3/4 in, Overall Depth 5 1/2 in, Features Adapts ceiling mounts to work with 1.625 Unistrut, Works with all manufacturers' mounting systems when using 1.5 in NPT pipe, Product Type Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 1000Ft Cat6A Ftp Solid, (Cmr), Blue (13072)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133840)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Yuasa NP4.5-12 - 3 Pack (ML5-12MP339814638375)
- ACCESSORIES 12V DC, 2A Adapter, UL (CP2000-H)
- VIDEO MOUNT PRODUCTS Mount Adaptor, Ceiling, 50 lb. Load Cap. (PMLP)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 180 lb. Load Cap. (LCD2537B)
- VIDEO MOUNT PRODUCTS Equipment Rack Enclosure (EREN-27E1K)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- RCA Flat Panel Tilt TV Wall Mount, 50 lb. Capacity (JM1000)
- Video Mount Products TV Mounts & Stands