Shop All TV Mounts & Stands
Video Mount Products
Projector Mount, Fixed, 75 lb. Load Cap.
Mfr # SCM2
Zoro # G6576418
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color White
- Construction Steel
- For Use With Flat Panels or CCTV monitors under 200 Lb., Projectors
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # SCM2
- Zoro # G6576418
- UPC # 673853505352
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 23 9/16 in |
Overall Width (In.) | 23 9/16 in |
Overall Depth (In.) | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Height | 23 5/8 in |
Overall Width | 23 5/8 in |
Details
Item | Replacement Tile |
Type | Fixed |
Color | White |
Construction | Steel |
For Use With | Flat Panels or CCTV monitors under 200 Lb., Projectors |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 200 lb |
Mounting | Ceiling |
Features | Supports Standard 1.5 in NPT Pipe or VMP Ceiling Masts |
Includes | 30 ft Tie Wire |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 200 lb |
Description
Replacement Tile, Color White, Finish Powder Coated, Overall Load Capacity 200 lb, Material Steel, Overall Width 23 5/8 in, Mounting Location Ceiling, Overall Height 23 5/8 in, Overall Depth 1 1/2 in, Includes Mounting Hardware Yes, Features Supports Standard 1.5 in NPT Pipe or VMP Ceiling Masts, Includes 30 ft Tie Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF MANUFACTURING Micro-Adjust Fixed Wal L Mount;Large (LSM1U)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Golden Technology Companion GC325 (MAX3902239)
- ILC Replacement for Maxell Er17/33#5tc (ER17/33#5TC MAXELL)
- ADESSO Usb Multimedia Soundbar (XtreamS5)
- VIDEO MOUNT PRODUCTS Adjustable Eight Receiver Rack Shelf (ER-8RSA)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- VIDEO MOUNT PRODUCTS Mount, Flush, 180 lb. Load Cap., Black (SCFR1)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 180 lb. Load Cap. (LCD2537B)
- VIDEO MOUNT PRODUCTS Mount Adaptor, Ceiling, 50 lb. Load Cap. (PMLP)
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- Video Mount Products TV Mounts & Stands