Shop All Cabinet Parts
Video Mount Products
Perforated Steel Door for 42U Floor cabinet
Mfr # ERENPD-42
Zoro # G5894511
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated Door
- Color Black
- For Use With Rack Enclosures, Server Cabinets
- Finish Powder Coated
- Depth (In.) 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERENPD-42
- Zoro # G5894511
- UPC # 673853100601
- Country of Origin China
- Category Cabinet Parts
Dimensions
Depth (In.) | 23.5 in |
Height (In.) | 74 in |
Width (In.) | 1 in |
Height (Ft.) | 6.17 ft |
Overall Width | 1 in |
Overall Height | 74 in |
Overall Depth | 23 1/2 in |
Description
Perforated Door, Color Black, Compatible with Grainger Part Number 33RT63, 462P77, Compatible with Manufacturer Model Number EREN-42E, EREN-42E1K, Compatible with Series EREN, Consistency Perforated, Finish Powder Coated, For Use With Rack Enclosures, Server Cabinets, Material Steel, Overall Depth 23 1/2 in, Overall Height 74 in, Overall Width 1 in, Rack Units 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- VICTOR TECHNOLOGY 28 in D, 36 in W, Yes H, Black (DCX650)
- LUXOR Adjustable Desk, 19-1/2" D, 27-1/2" W, 24-1/2" to 42" H, Gray, Laminate (STUDENT-M)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- BLUM Gray Synchro Adapter for Tip-on Blumotion (T60.000D)
- Video Mount Products Cabinet Parts