Shop All Cabinet Parts
Video Mount Products
Perforated Steel Door for 27U Floor cabinet
Mfr # ERENPD-27
Zoro # G5526199
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated Door
- Color Black
- For Use With Rack Enclosures
- Finish Powder Coated
- Accessory Group Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ERENPD-27
- Zoro # G5526199
- UPC # 673853100595
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 47.75 in |
Width (In.) | 1 in |
Height (Ft.) | 3.98 ft |
Depth (In.) | 23.5 in |
Overall Height | 47 3/4 in |
Overall Depth | 23 1/2 in |
Overall Width | 1 in |
Description
Perforated Door, Color Black, Compatible with Grainger Part Number 33RT61, 33RT62, Compatible with Manufacturer Model Number EREN-27, EREN-27E, EREN027E1K, Compatible with Series EREN, Consistency Perforated, Finish Powder Coated, For Use With Rack Enclosures, Material Steel, Overall Depth 23 1/2 in, Overall Height 47 3/4 in, Overall Width 1 in, Rack Units 27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 2 Drawer File Cabinets, Sepia Walnut (HONPLPSFFLE1)
- SEVILLE CLASSICS Work Stool, Pneumatic Stainless Steel (SHE18292)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 5 29/32 in (150 mm), Matte Black (205150900)
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- HON Vertical File Lock Kit, Chrome (HF24.X)
- Video Mount Products Cabinet Parts