Shop All Cabinet Parts
Video Mount Products
Perforated Steel Door for 18U Floor cabinet
Mfr # ERENPD-18
Zoro # G5515662
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated Door
- Color Black
- For Use With Rack Enclosures
- Finish Powder Coated
- Depth (In.) 23.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ERENPD-18
- Zoro # G5515662
- UPC # 673853100588
- Country of Origin China
- Category Cabinet Parts
Dimensions
Depth (In.) | 23.5 in |
Height (In.) | 32 in |
Height (Ft.) | 2.67 ft |
Width (In.) | 1 in |
Overall Depth | 23 1/2 in |
Overall Width | 1 in |
Overall Height | 32 in |
Description
Perforated Door, Color Black, Compatible with Grainger Part Number 33RT59, 3RT60, Compatible with Manufacturer Model Number EREN-18, EREN-18E, Compatible with Series EREN, Consistency Perforated, Finish Powder Coated, For Use With Rack Enclosures, Material Steel, Overall Depth 23 1/2 in, Overall Height 32 in, Overall Width 1 in, Rack Units 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Perwinkle (1300)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- KASON Inside Release Handle, Safety Glow (10481C00600)
- MANITOWOC Motor (020003650)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 18U Floor Cabinet (ERENSD-18)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- HON Removable Lock Core Replacement Kit, Brushed Chrome (HF23C.X)
- Video Mount Products Cabinet Parts