Shop All Storage Cabinet Parts
Video Mount Products
OUTLET POWER STRIP 1U - 6
Mfr # ERENPS6
Zoro # G409439972
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 1 3/4 in
- Includes Switch Cover
- Material Metal
- Standards EIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERENPS6
- Zoro # G409439972
- UPC # 673853100724
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Overall Depth | 1 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 19 1/4 in |
Details
Color | Black |
Item | Outlet Power Strip |
Includes | Switch Cover |
Material | Metal |
Standards | EIA |
For Use With | Wall Cabinets, Racks |
Rack Units | 1 |
Product Type | Power Strip |
Description
Outlet Power Strip, Color Black, For Use With Wall Cabinets, Racks, Includes Switch Cover, Material Metal, Product Type Power Strip, Rack Units 1, Overall Depth 1 3/4 in, Overall Height 1 3/4 in, Overall Width 19 1/4 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE LEHIGH GROUP Lehigh Group 6 Piece Garage Storage & Organization Kit STKT6 (STKT6)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Ivory (SSB443IV)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- LISTA Handle, PK2 (MTBH)
- DOBA-BNT Halifax Cabinet For Closet - Office 7 Drawers White (SA19516)
- Video Mount Products Storage Cabinet Parts