Shop All TV Mounts & Stands
Video Mount Products
Mount, Flush, 150 lb. Load Cap., Black
Mfr # LCD2B
Zoro # G6524268
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk
- Color Black
- Construction Steel
- Tilting Angle (Deg.) -5 Degrees to +30 Degrees
- Swivel Angle (Deg.) 360 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # LCD2B
- Zoro # G6524268
- UPC # 673853013291
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 4 1/2 in |
Overall Width (In.) | 6 1/2 in |
Overall Height (In.) | 22 3/4 in |
Overall Depth | 4 1/2 in |
Overall Height | 22 3/4 in |
Overall Width | 6 1/2 in |
Compatible Diagonal Screen Size Minimum | 10 in |
Compatible Diagonal Screen Size Maximum | 23 in |
Description
Mount, Color Black, Finish Powder Coated, Overall Load Capacity 25 lb, Material Steel, Overall Width 6 1/2 in, Mounting Location Surface, Overall Height 22 3/4 in, Overall Depth 4 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 10 in, Compatible Diagonal Screen Size Maximum 23 in, Maximum Downward Tilt Angle 30 Degrees , Maximum Swivel Angle 360 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 75x75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radio Shack Bt-446 (BT-446 RADIO SHACK)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 5 Channels (ASHP-024)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- VIDEO MOUNT PRODUCTS Mount, Flush, 50 lb. Load Cap., Black (CP1)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (UA1)
- VIDEO MOUNT PRODUCTS Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount (DVR-LB3)
- VIDEO MOUNT PRODUCTS Extension Pipe, Adjustable, Black (PMLPMB)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC009012)
- Video Mount Products TV Mounts & Stands