Shop All TV Mounts & Stands
Video Mount Products
Mount, Flush, 100 lb. Load Cap., Black
Mfr # GEM4060
Zoro # G6569521
original price:
$61.46
37% off
new price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Gable End
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 0
- Swivel Angle (Deg.) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # GEM4060
- Zoro # G6569521
- UPC # 673853840606
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 2" |
Overall Width (In.) | 4" |
Overall Height (In.) | 2" |
Nominal Width | 4 in |
Overall Width | 4 in |
Details
Item | Mount |
Type | Gable End |
Color | Black |
Construction | Steel |
Tilting Angle (Deg.) | 0 |
Swivel Angle (Deg.) | 0 |
For Use With | Off Air Antenna |
Finish | Unfinished |
Material | Steel |
Mounting | Gable End |
Features | Easy Installation, Ultra Low Profile, Mounting bracket adjusts from 40" to 60" (left to right), Holds up to a 1.5" antenna mast |
Pitch (Deg.) | 0 |
Includes Mounting Hardware | Yes |
Description
Mount, Mounting Location Wall, For Use With Off Air Antenna, Finish Unfinished, Includes Mounting Hardware Yes, Material Steel, Overall Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Leoch DJW6-4.5 Sealed Lead Acid - AGM - VRLA Battery (LEOCH-DJW6-4.5)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- SPRACHT ZuM BT Mobile Office Headset, Monaural, Over the Head (ZUMBT)
- RCA Hospitality HDTV, Hospitality, LED, 65 in (J65PT1441)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- VIDEO MOUNT PRODUCTS Component Holder, Ceiling, Silver (LCDMIDCHB)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- VIDEO MOUNT PRODUCTS DVR lock box with lock and fan (DVR-LB1)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 100 lb. Load Cap. (IWB1B)
- VIDEO MOUNT PRODUCTS 37" - 90" Flat Panel Ceiling Mount (PDS-LCB)
- MOUNT-IT Adjustable Rolling Presentation Lecturn (MI-7942)
- Video Mount Products TV Mounts & Stands