Shop All TV Mounts & Stands
Video Mount Products
Mount, Ceiling, 180 lb. Load Cap.
Mfr # LCD2537B
Zoro # G6528413
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall
- Color Black
- Height 11.1"
- Width 8.4"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # LCD2537B
- Zoro # G6528413
- UPC # 673853235716
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 11.1" |
Width | 8.4" |
Overall Height (In.) | 11 1/16 in |
Overall Depth (In.) | 13 15/16 in |
Overall Width (In.) | 8 3/8 in |
Length | 14" |
Overall Height | 11 1/8 in |
Overall Depth | 14 in |
Overall Width | 8 3/8 in |
Compatible Diagonal Screen Size Maximum | 32 in |
Compatible Diagonal Screen Size Minimum | 25 in |
Description
Mount, Color Black, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 8 3/8 in, Mounting Location Wall, Overall Height 11 1/8 in, Overall Depth 14 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 25 in, Compatible Diagonal Screen Size Maximum 32 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 240 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 100x200, 200x200, 75x75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICAL PRO Technical Pro wm1641 Professional UHF Quad Wireless Microphone System (wm1641)
- MIGHTY MAX BATTERY 12V 9Ah SLA AGM Battery Replaces All-O-Matic SL-90-DC Slide Gate (ML9-12102500)
- SKILLEDPOWER USB Port Blocker with 1 Key; and 4 Locks (SK121741)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 8 (ML7-12MP8317479103)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (SCM2)
- VIDEO MOUNT PRODUCTS Hinged Wall Equipment Rack Enclosure (ERWEN-12E750)
- VIDEO MOUNT PRODUCTS Rubber Mat, Fixed, Black (P6)
- VIDEO MOUNT PRODUCTS Wall Mount Vrtcl Equipment Rack, 4U, 7.5"D (ER-VR4U)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (UA1)
- CRIMSON Crimson CA4 General Purpose 4 X 4 In. Ceiling Adapter (CA4)
- Video Mount Products TV Mounts & Stands