Shop All TV Mounts & Stands
Video Mount Products
Mount, Ceiling, 100 lb. Load Cap.
Mfr # IWB1B
Zoro # G6574771
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush
- Color Black
- Height 3.9"
- Width 14.2"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # IWB1B
- Zoro # G6574771
- UPC # 673853505291
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 3.9" |
Width | 14.2" |
Mounting Dia. (In.) | 1-1/2 |
Overall Height (In.) | 12 in |
Overall Depth (In.) | 3 7/8 in |
Overall Width (In.) | 14 3/16 in |
Depth | 12" |
Overall Height | 12 in |
Overall Depth | 3 7/8 in |
Overall Width | 14 1/4 in |
Compatible Diagonal Screen Size Maximum | 32 in |
Compatible Diagonal Screen Size Minimum | 15 in |
Description
Mount, Color Black, Finish Powder Coated, Overall Load Capacity 50 lb, Material Steel, Overall Width 14 1/4 in, Mounting Location Wall, Overall Height 12 in, Overall Depth 3 7/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 15 in, Compatible Diagonal Screen Size Maximum 32 in, Features Can be used as a pre-construction or retro-fit in wall box or in conjunction with the LCD-1B or the LCD-2537B for a In.No Profile In. flat panel installation, Easy Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Ceil Plate W/Adj Ext Col (CMA100)
- RAM MOUNTS Replacement for RAM Mounts Ram-111u-b (RAM-111U-B RAM MOUNTS)
- MIGHTY MAX BATTERY 12 Volt 55 AmpH SLA Battery Replaces 8A22NF (ML55-12191111221)
- ILC Replacement for Zoll Medical Pd4410 Battery (PD4410 BATTERY ZOLL MEDICAL)
- VIDEO MOUNT PRODUCTS Mobile/Rackmount DVR Lockbox with Fan and Lock (DVR-MB1)
- VIDEO MOUNT PRODUCTS Mount, Flush, 100 lb. Load Cap., Black (GEM4060)
- VIDEO MOUNT PRODUCTS Mount, Flush, 180 lb. Load Cap., Black (SCFR1)
- VIDEO MOUNT PRODUCTS Component Holder, Ceiling, Silver (LCDMIDCHB)
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- VIDEO MOUNT PRODUCTS Mount, Tilt, 100 lb. Load Cap., Black (GU3)
- HOMEVISION TECHNOLOGY Homevision Technology ANT1038 High Quality CATV Super Drop Amplifier with Power Adapter 5-1000MHZ (ANT1038)
- Video Mount Products TV Mounts & Stands