Shop All TV Mounts & Stands
Video Mount Products
Mount Adaptor, Ceiling, 50 lb. Load Cap.
Mfr # PMLP
Zoro # G6530629
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Silver
- Construction Steel
- Max. Extension 15 9/16 in
- Tilting Angle (Deg.) +/-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # PMLP
- Zoro # G6530629
- UPC # 673853012379
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 14.5 in |
Overall Depth (In.) | 15 9/16 in |
Overall Width (In.) | 15 9/16 in |
Overall Height (In.) | 37 9/16 in |
Overall Depth | 15 5/8 in |
Overall Height | 37 5/8 in |
Overall Width | 15 5/8 in |
Mounting Hole Diameter | 14 1/2 in |
Description
Projector Mount, Color Silver, Finish Powder Coated, Overall Load Capacity 75 lb, Material Steel, Overall Width 15 5/8 in, Mounting Location Ceiling, Overall Height 37 5/8 in, Overall Depth 15 5/8 in, Includes Mounting Hardware Yes, Maximum Downward Tilt Angle 20 Degrees , Maximum Upward Tilt Angle 20 Degrees , Features Enable Use with Standard 1.5 in NPT mast telescopes 23 in - 35 in, Includes Flush Mount Plate, Mounting Hole Diameter 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERMICRO X11SSH-LN4F-O LGA1151/Intel C236/DDR4/SATA3&USB3.0/V&4GbE/MicroATX (MBD-X11SSH-LN4F-O)
- MOXA Indust. Unmgd Eth. Swtch W/ 6 10/100Baset(X)Ports, Eds-308-Mm-Sc (EDS-308-MM-SC)
- COBRA ELECTRONICS Two Way Radio (ACXT645)
- ENERGIZER 27A Alkaline Battery, 1 PK (A27BP)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- VIDEO MOUNT PRODUCTS Hinged Wall Equipment Rack Enclosure (ERWEN-12E750)
- VIDEO MOUNT PRODUCTS Rubber Mat, Fixed, Black (P6)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, SLV (MI-33114)
- Video Mount Products TV Mounts & Stands