Shop All Storage Cabinet Parts
Video Mount Products
LACING BAR - 2 In. RIGHT ANGLE OFFSET
Mfr # ER-LBAR-RA
Zoro # G809439992
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Overall Depth 2 in
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER-LBAR-RA
- Zoro # G809439992
- UPC # 673853131186
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Overall Depth | 2 in |
Overall Height | 7/8 in |
Overall Width | 19 in |
Details
Color | Black |
Item | Lancing Bar |
Material | Steel |
Finish | Powder Coated |
Includes | Mounting Hardware |
Standards | EIA |
Product Type | Cable Lacing Bar |
Resistance Properties | Antistatic |
For Use With | Wall Cabinets, Racks |
Rack Units | 1 |
Features | Multiple Cable Lacing Points |
Description
Lancing Bar, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Includes Mounting Hardware, Features Multiple Cable Lacing Points, Material Steel, Product Type Cable Lacing Bar, Rack Units 1, Resistance Properties Antistatic, Overall Depth 2 in, Overall Height 7/8 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 18d x 72h, Black (6245BL)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- 80/20 4 Hole Inside Gusset, For 25-2525 (25-4136)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3060)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- LISTA Lock (SWLK300)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- Video Mount Products Storage Cabinet Parts