Shop All Storage Cabinet Parts
Video Mount Products
LACING BAR (10 PACK), PK 10
Mfr # ER-LBAR-10
Zoro # G909439984
product price: $52.15
/pk 10, $5.22/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Mounting Hardware
- Material Steel
- Overall Depth 1/4 in
- Standards EIA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER-LBAR-10
- Zoro # G909439984
- UPC # 673853131179
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Overall Depth | 1/4 in |
Overall Height | 7/8 in |
Overall Width | 19 in |
Details
Color | Black |
Includes | Mounting Hardware |
Material | Steel |
Standards | EIA |
Item | Lancing Bar |
Finish | Powder Coated |
Product Type | Cable Lacing Bar |
Resistance Properties | Antistatic |
Features | Multiple Cable Lacing Points |
Rack Units | 1 |
For Use With | Wall Cabinets, Racks |
Description
Lancing Bar, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Includes Mounting Hardware, Features Multiple Cable Lacing Points, Material Steel, Product Type Cable Lacing Bar, Rack Units 1, Resistance Properties Antistatic, Overall Depth 1/4 in, Overall Height 7/8 in, Overall Width 19 in, Standards EIA, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- QUANTUM STORAGE SYSTEMS Divider for Qus270, Clear, 6 PK (DUS270CL)
- GLOBAL INDUSTRIAL Single Rivet Beam, 24inL, Gray (254CP83)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Chrome (1PGF6)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- WESTWARD PP Caster For 26 Cabinet, Fix, PK2 (TTPPF26G)
- Video Mount Products Storage Cabinet Parts