Shop All Cabinet Parts
Video Mount Products
Hinged Wall Bracket for Equipment Racks and Cabinets-2U
Mfr # ERHWB2
Zoro # G5540619
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hinged
- Color Black
- For Use With Racks
- Finish Powder Coated
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ERHWB2
- Zoro # G5540619
- UPC # 673853100427
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (Ft.) | 0.29 ft |
Height (In.) | 3.8 in |
Width (In.) | 19.5 in |
Depth (In.) | 3.5 in |
Overall Depth | 3 3/4 in |
Overall Height | 3 1/2 in |
Overall Width | 19 1/2 in |
Details
Item | Wall Bracket |
Type | Hinged |
Color | Black |
For Use With | Racks |
Finish | Powder Coated |
Includes | Mounting Hardware |
Accessory Group | Network |
Number of Ports | 0 |
Number of 6-Packs | 0 |
Rack Units | 2 |
Material of Construction | Steel |
Accessory Type | Wall Bracket |
Material | Steel |
Product Type | Hinged Wall Bracket |
Resistance Properties | Antistatic |
Description
Wall Bracket, Color Black, Finish Powder Coated, For Use With Racks, Includes Mounting Hardware, Material Steel, Product Type Hinged Wall Bracket, Rack Units 2, Number of Ports 0, Resistance Properties Antistatic, Overall Depth 3 3/4 in, Overall Height 3 1/2 in, Overall Width 19 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Anthony Casay 'Coast Line 1' Canvas Art, 22x32 (ALI20267-C2232GG)
- SAUDER Granite Trace Lateral File Rc (433951)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (120123)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 18U Floor Cabinet (ERENSD-18)
- BLUM Orgaline For Wood Drawers Accessories Triple Tray Stainless Steel (ZSI.030SI)
- Video Mount Products Cabinet Parts