Shop All Cabinet Parts
Video Mount Products
Hinged Wall Bracket for Equipment Racks and Cabinets-1U
Mfr # ERHWB1
Zoro # G5526740
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hinged
- Color Black
- For Use With Racks
- Finish Powder Coated
- Depth (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ERHWB1
- Zoro # G5526740
- UPC # 673853100410
- Country of Origin China
- Category Cabinet Parts
Dimensions
Depth (In.) | 1.75 in |
Width (In.) | 19.4 in |
Height (Ft.) | 0.34 ft |
Height (In.) | 4.06 in |
Overall Height | 1 3/4 in |
Overall Depth | 4 in |
Overall Width | 19 3/8 in |
Details
Item | Wall Bracket |
Type | Hinged |
Color | Black |
For Use With | Racks |
Finish | Powder Coated |
Material of Construction | Steel |
Number of Ports | 0 |
Accessory Group | Network |
Includes | Mounting Hardware |
Rack Units | 1 |
Number of 6-Packs | 0 |
Accessory Type | Wall Bracket |
Material | Steel |
Resistance Properties | Antistatic |
Product Type | Hinged Wall Bracket |
Description
Wall Bracket, Color Black, Finish Powder Coated, For Use With Racks, Includes Mounting Hardware, Material Steel, Product Type Hinged Wall Bracket, Rack Units 1, Number of Ports 0, Resistance Properties Antistatic, Overall Depth 4 in, Overall Height 1 3/4 in, Overall Width 19 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- MITYLITE Black Plastic Folding Chair, Black Frame (SWIFTSET FOLDING)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- VIDEO MOUNT PRODUCTS 2U Center Mount Rack Shelf (ERS2CM)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 18U Floor Cabinet (ERENSD-18)
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE RIGHT SWING 32-1/4W 2502680103 Soft-close Sold Separate (2502680103)
- Video Mount Products Cabinet Parts