Shop All Cabinet Parts
Video Mount Products
Heavy Duty Vented Wall Shelf
Mfr # VWS
Zoro # G5516240
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vented
- Color Black
- For Use With Racks
- Finish Powder Coated
- Number of Ports 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # VWS
- Zoro # G5516240
- UPC # 673853500319
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width (In.) | 20.5 in |
Height (Ft.) | 1.42 |
Depth (In.) | 17 in |
Height (In.) | 17 in |
Overall Height | 17 in |
Overall Width | 20 1/2 in |
Overall Depth | 17 in |
Details
Item | Wall Shelf |
Type | Vented |
Color | Black |
For Use With | Racks |
Finish | Powder Coated |
Number of Ports | 0 |
Material of Construction | Steel |
Number of 6-Packs | 0 |
Accessory Group | Network |
Rack Units | 1 |
Accessory Type | Wall Shelf |
Features | Five Cable Supply Locations, Vented |
Material | Steel |
Overall Load Capacity | 200 lb |
Includes Mounting Hardware | No |
Resistance Properties | Antistatic |
Description
Wall Shelf, Color Black, Features Five Cable Supply Locations, Vented, Finish Powder Coated, For Use With Racks, Includes Mounting Hardware No, Material Steel, Overall Depth 17 in, Overall Height 17 in, Overall Load Capacity 200 lb, Overall Width 20 1/2 in, Rack Units 1, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- BAXTON STUDIO 21.9 W, 32.1 H, Fabric "100% Polyester", Plywood, MDF, LVL, Foam, Rubber Wood Top (214-11961-ZORO)
- BLUE RIDGE ERGONOMICS Bench Stool, Hi, Vinyl, CF, Casters, BLK (BR-VHBSO-RG-CF-RC-8540)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J564)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- BLUM B173h 3mm Stamped Steel Screw On Frameless Clip Mounting Plate (73H7130)
- Video Mount Products Cabinet Parts