Shop All TV Mounts & Stands
Video Mount Products
Heavy duty antenna Tri-pod - 36"
Mfr # TR-36
Zoro # G4624952
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Antenna
- Finish Powder Coated
- Material Steel
- Includes Pitch Pad Kit
- Overall Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # TR-36
- Zoro # G4624952
- UPC # 673853808217
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height | 36 in |
Details
Item | Roof Mount |
For Use With | Antenna |
Finish | Powder Coated |
Material | Steel |
Includes | Pitch Pad Kit |
Resistance Properties | Weather Resistant |
Description
Roof Mount, Mounting Location Roof, For Use With Antenna, Includes Pitch Pad Kit, Finish Powder Coated, Material Steel, Overall Height 36 in, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, MB400, UHF, PK6 (MB400X6MC)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- MIGHTY MAX BATTERY ML35-12 12V 35AH Wheelchair Scooter Battery Replace 33Ah Ritar RA12-33 (ML35-12302)
- MIDLAND RADIO Portable Two Way Radio, 16 CH, Blk, 470 MHz (BR200)
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 60" Mast with 1.25" O.D. (FRM-125)
- VIDEO MOUNT PRODUCTS Mount, Flush, 125 lb. Load Cap., Black (LCD1B)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- VIDEO MOUNT PRODUCTS Adjustable Eight Receiver Rack Shelf (ER-8RSA)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- HOMEVISION TECHNOLOGY TygerClaw Slim TV Floor Stand with Equipment Shelf For 37in- 70in TVs (LCD84116G)
- Video Mount Products TV Mounts & Stands