Shop All TV Mounts & Stands
Video Mount Products
Equipment Rack Enclosure
Mfr # EREN-27E1K
Zoro # G8203967
product price: $1,339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,339.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Overall Height 54 3/4 in
- Overall Width 23 5/8 in
- Includes Adjustable Front and Rear Rails, Casters and Leveling Feet, Pre-Installed Cooling Fans, Removable Locking Side Panels, Tempered Glass Front Door
- Overall Depth 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # EREN-27E1K
- Zoro # G8203967
- UPC # 673853122276
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height | 54 3/4 in |
Overall Width | 23 5/8 in |
Overall Depth | 39 3/8 in |
Width | 23.6" |
Depth | 39.4" |
Height | 54.8" |
Cabinet Interior Depth | 33 in |
Details
Finish | Powder Coated |
Includes | Adjustable Front and Rear Rails, Casters and Leveling Feet, Pre-Installed Cooling Fans, Removable Locking Side Panels, Tempered Glass Front Door |
Item | Equipment Rack Enclosure |
Material | Steel |
Features | Reversible Front Door, Adjustable Rear Rail, Adjustable Front Rail, Removable Back Door, Vented Bottom, Swing Door, Vented Top, Cable Management, Lockable Side Panel, Lockable Rear Door, Reversible Rear Door, Removable Side Panel, Leveling Feet, Lockable Front Door, Cooling Fan, Casters, Removable Front Door |
Overall Load Capacity | 1,300 lb |
Description
Equipment Rack Enclosure, Overall Height 54 3/4 in, Overall Depth 39 3/8 in, Overall Width 23 5/8 in, Overall Load Capacity 1,300 lb, Cabinet Interior Depth 33 in, Features Numbered Rack Spaces, Top and Bottom Cable Routing Knockouts, Vented Top and Bottom, Works with All Standard 19 in Rack Equipment and Accessories, Finish Powder Coated, Includes Adjustable Front and Rear Rails, Casters and Leveling Feet, Pre-Installed Cooling Fans, Removable Locking Side Panels, Tempered Glass Front Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Universal Power UB645 (D5733) 6V 4.5Ah Sealed Lead Acid Battery (UNIVERSAL POWER GROUP-UB645 (D5733))
- CUMMINS 5 inch Flex Steel USB-C Aux Adapter (CMN4713)
- DELL Premier Multi-Device Wireless Keyboard And Mouse KM7321W (KM7321WGY-US)
- ILB GOLD Replacement For Steelseries, Nimbus Plus Controller Battery (NIMBUS PLUS CONTROLLER BATTERY)
- VIDEO MOUNT PRODUCTS Ceiling Plate, Universal, Black (EXT4872)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- VIDEO MOUNT PRODUCTS Component Holder, Ceiling, Silver (LCDMIDCHB)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- MONOPRICE 7U 700mm Depth Audio/Video Rackmount Cabinet - GSA Approved (10663)
- Video Mount Products TV Mounts & Stands