Shop All TV Mounts & Stands
Video Mount Products
DVR Lockbox Wall Mountng Arms for DVR-LB1 or DVR-LB3
Mfr # DVR-WA
Zoro # G4558337
original price:
$36.79
6% off
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DVR Lockbox
- Color Black
- Width 5 in
- Construction Steel
- For Use With Mfr. No. DVR-LB1 & DVR-LB2 DVR Lockbox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # DVR-WA
- Zoro # G4558337
- UPC # 673853500395
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Width | 5 in |
Overall Height (In.) | 22-1/4 |
Overall Depth (In.) | 4 |
Overall Width (In.) | 5 |
Depth | 4 in |
Overall Height | 22 1/4 in |
Overall Width | 5 in |
Overall Depth | 4 in |
Description
Wall Mounting Arms, Mount Type Screws, Overall Height 22 1/4 in, Compatible Surveillance Equipment Digital Video Recorder, Overall Depth 4 in, Compatible with Manufacturer Model Number DVR-LB1, DVR-LB3, Overall Width 5 in, Overall Load Capacity 50 lb, Mounting Location Wall, Compatible with Grainger Part Number 18C877, Includes Mounting Screws, Color Black, Includes Mounting Hardware Yes, Material Steel, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Motorola Rdu4100 TWO WAY Radio Contractor Battery (RDU4100 TWO WAY RADIO CONTRACTOR BATTERY MOTOROLA)
- ROCSTOR Dvi-D Single Link Cable - M/M (Dvi-D (1 (Y10C186-B1)
- TRIPP LITE DisplayPort Cable, Latches, 4Kx2K, M/M, 10ft (P580-010)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Pride Mobility Pursuit XL Scooter #SC714 (ML100-13276)
- VIDEO MOUNT PRODUCTS Mount, Flush, 180 lb. Load Cap., Black (SCFR1)
- VIDEO MOUNT PRODUCTS Extension Pipe, Adjustable, Black (PMLPMB)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 2.00" O.D. (FRM-200)
- VIDEO MOUNT PRODUCTS 2U Vented Rack Shelf (ER-S2UV)
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- STORM SHELL Weatherproof 65 in. Outdoor TV Enclosure (SS-65)
- Video Mount Products TV Mounts & Stands