Shop All TV Mounts & Stands
Video Mount Products
Component Holder, Ceiling, Silver
Mfr # LCDMIDCHB
Zoro # G6566828
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ceiling
- Color Black
- Construction Steel
- Tilting Angle (Deg.) 5 Degrees to +20 Degrees
- Swivel Angle (Deg.) 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # LCDMIDCHB
- Zoro # G6566828
- UPC # 673853013765
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 15 in |
Overall Depth (In.) | 6 1/4 in |
Overall Width (In.) | 19 in |
Overall Width | 19 in |
Overall Height | 6 1/4 in |
Overall Depth | 6 1/4 in |
Compatible Diagonal Screen Size Maximum | 42 in |
Compatible Diagonal Screen Size Minimum | 27 in |
Description
Head Only, Color Black, Finish Powder Coated, Overall Load Capacity 100 lb, Material Steel, Overall Width 19 in, Mounting Location Ceiling, Overall Height 6 1/4 in, Overall Depth 6 1/4 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 27 in, Compatible Diagonal Screen Size Maximum 42 in, Maximum Downward Tilt Angle 20 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 100x200, 200x200, 300x300, 400x200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY AA 1.2V 1000mAh Flat Top Rechargeable Battery for DIY, Radios, Power Packs (EBC-308-0)
- PYLE Portable Bluetooth Speaker, PBMSPG1BK (PBMSPG1BK)
- MOTOROLA Speaker Microphone, Compact, Plastic (AAF52X501 MH-360S)
- ILC Replacement for Singer Graflex 16 replacement light bulb lamp (GRAFLEX 16 SINGER)
- VIDEO MOUNT PRODUCTS Mount, Flush, 125 lb. Load Cap., Black (LCD1B)
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- VIDEO MOUNT PRODUCTS Ceiling Plate, Universal, Black (EXT4872)
- VIDEO MOUNT PRODUCTS Extension Pipe, Adjustable, Black (PMLPMB)
- VIDEO MOUNT PRODUCTS Mount Adaptor 180 lb. Load Capacity (FPSFTB)
- HANGMAN Speaker and Bar Speaker Hanging Kit (KSH4)
- Video Mount Products TV Mounts & Stands