Shop All Storage Cabinet Parts
Video Mount Products
Cabinets vertical wall
Mfr # ERVWC2FANKIT
Zoro # G109440025
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 13 3/4 in
- Finish Powder Coated
- Material Steel
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERVWC2FANKIT
- Zoro # G109440025
- UPC # 673853101332
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Overall Width | 13 3/4 in |
Overall Height | 1 1/2 in |
Overall Depth | 5 1/8 in |
Details
Color | Black |
Finish | Powder Coated |
Item | Fan Kit |
Material | Steel |
Includes | Mounting Hardware |
Features | Fans Wired to a Common Plug |
Product Type | Fan Kit |
For Use With | Wall Cabinets |
Description
Fan Kit, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Includes Mounting Hardware, Features Fans Wired to a Common Plug, Material Steel, Product Type Fan Kit, Overall Depth 5 1/8 in, Overall Height 1 1/2 in, Overall Width 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- ULTRATECH Rack Protector 5-3/8"W x 3-1/4"L x 15-1/2"H (2374)
- ZORO SELECT Pail Lid, Natural, Standard, 1-3/16 in. H (ROP2100CVR-SN-N)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- KENNEDY Snap-In Slide Set, Bayonet (82189)
- Video Mount Products Storage Cabinet Parts