Shop All Storage Cabinet Parts
Video Mount Products
BRUSH PLATE FILLER
Mfr # ER-BP1
Zoro # G309439966
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Standards EIA
- Material Nylon, Steel
- Includes Mounting Hardware
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER-BP1
- Zoro # G309439966
- UPC # 673853131216
- Country of Origin China
- Category Storage Cabinet Parts
Dimensions
Overall Width | 19 in |
Overall Height | 1 3/4 in |
Overall Depth | 3/8 in |
Details
Color | Black |
Standards | EIA |
Item | Brush Plate Filler |
Material | Nylon, Steel |
Includes | Mounting Hardware |
Finish | Powder Coated |
Resistance Properties | Antistatic |
Product Type | Brush Plate Filler |
Rack Units | 1 |
For Use With | Wall Cabinets, Racks |
Description
Brush Plate Filler, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Includes Mounting Hardware, Material Nylon, Steel, Product Type Brush Plate Filler, Rack Units 1, Resistance Properties Antistatic, Overall Depth 3/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 5 Gal Plastic Pail, Open Head, 100 Mil (NP2150W-CD-100)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- PLANO Plano StowAway 5 Fixed Compartment Box, 6-1/2L x 3-3/4W x 1-1/8H, Clear (344985)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 17 7/8 in L, Clear (30098SCLAR)
- VIDEO MOUNT PRODUCTS LACING BAR - 2 In. RIGHT ANGLE OFFSET (ER-LBAR-RA)
- VIDEO MOUNT PRODUCTS OUTLET POWER STRIP 1U - 6 (ERENPS6)
- VIDEO MOUNT PRODUCTS CABLE ENTRY BRUSH PLATE (EREN-BP)
- VIDEO MOUNT PRODUCTS RACK SCREWS, PK100 (ER-RS1224-100)
- VIDEO MOUNT PRODUCTS RACK SCREWS , PK50 (ER-RS1224-50)
- VIDEO MOUNT PRODUCTS BRUSH PLATE FILLER (ER-BP2)
- AZIMPORT AZImport KW002 Chrome Cabinet Plastic Bag Storage (KW002)
- Video Mount Products Storage Cabinet Parts