Shop All TV Mounts & Stands
Video Mount Products
Adjustable Eight Receiver Rack Shelf
Mfr # ER-8RSA
Zoro # G4590467
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- Construction Steel
- For Use With Wall Cabinets, Racks
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ER-8RSA
- Zoro # G4590467
- UPC # 673853103008
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 12-1/8 |
Overall Width (In.) | 19 |
Overall Height (In.) | 3-7/8 |
Overall Width | 19 in |
Overall Depth | 12 1/8 in |
Overall Height | 4 in |
Details
Item | Receiver Rack |
Type | Adjustable |
Color | Black |
Construction | Steel |
For Use With | Wall Cabinets, Racks |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 50 |
Mounting | Rack |
Features | Accommodates up to Eight Receivers |
Includes | Front and Top Antiroll Bars, Mounting Hardware |
Standards | EIA |
Accessory Type | Receiver Rack |
Resistance Properties | Antistatic |
Product Type | Rack Shelf |
Overall Load Capacity | 50 lb |
Description
Receiver Rack, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Includes Front and Top Antiroll Bars, Mounting Hardware, Features Accommodates up to Eight Receivers, Material Steel, Product Type Rack Shelf, Overall Load Capacity 50 lb, Resistance Properties Antistatic, Overall Depth 12 1/8 in, Overall Height 4 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces SUA750 UPS + 12V Charger (ML10-12CHRGR215)
- ZORO SELECT Megaphone, Dia 8 1/2 In, Range 1 Mile (3YML9)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for Hoveround MPV5 - 2 Pack (ML35-12MP2569155161105212)
- FEIT ELECTRIC Plug-in Outdoor Black Wi-Fi Security Camera (CAM/WM/WIFI)
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (SCM2)
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- VIDEO MOUNT PRODUCTS Rubber Mat, Fixed, Black (P6)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- VIDEO MOUNT PRODUCTS Mount, Flush, 125 lb. Load Cap., Black (LCD1B)
- VIDEO MOUNT PRODUCTS Mount, Adjustable, Adjustable, Blk (CP2)
- MOUNT-IT Under Cabinet Folding TV Mount 17-37" TV (MI-4222)
- Video Mount Products TV Mounts & Stands