Shop All TV Mounts & Stands
Video Mount Products
Adaptor, Ceiling, 75 lb. Load Cap.
Mfr # WB6
Zoro # G6539309
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount
- Color Silver
- Construction Steel
- For Use With Antenna, DBS
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # WB6
- Zoro # G6539309
- UPC # 673853801218
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Depth (In.) | 2.75" |
Overall Width (In.) | 5.4" |
Overall Height (In.) | 2.75" |
Details
Item | Wall Mount |
Type | Wall Mount |
Color | Silver |
Construction | Steel |
For Use With | Antenna, DBS |
Finish | Unfinished |
Material | Steel |
Mounting | Wall Mount |
Includes | 0.75 in by 18 ft anodized steel straps |
Features | U bolt mast holder |
Description
Wall Mount, Mounting Location Wall, For Use With Antenna, DBS, Finish Unfinished, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL MICRO TECHNOLOGIES 65W Total Micro Ac Adapter For Dell (332-1831-TM)
- TYCON SYSTEMS 9-36V In, 48V 17W GigE 802.3af PoE, DCDC (TP-DCDC-1248GD)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- ILC Replacement for Efest Imr18350 (IMR18350 EFEST)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- VIDEO MOUNT PRODUCTS 10" - 23" Flat Panel Ceiling Mount (LCD-1CB)
- VIDEO MOUNT PRODUCTS Mount, Flush, 180 lb. Load Cap., Black (SCFR1)
- VIDEO MOUNT PRODUCTS 1U Rack Mount Sliding Shelf (ER-SS1U)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 60" (TR-60)
- VIDEO MOUNT PRODUCTS Wall Mount Vrtcl Equipment Rack, 4U, 7.5"D (ER-VR4U)
- FIRESTIK Firestik SS194 Stake Hole Mount in.Extended in. with K-4 Stud (SS194)
- Video Mount Products TV Mounts & Stands