Shop All Cabinet Parts
Video Mount Products
8U Blank Panel 19" Equipment Rack - Black
Mfr # ER8B
Zoro # G5853622
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Eight Space
- Color Black
- For Use With Wall Cabinets, Racks
- Finish Powder Coated
- Rack Units 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER8B
- Zoro # G5853622
- UPC # 673853100588
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width (In.) | 19 in |
Height (In.) | 14 in |
Height (Ft.) | 1.17 ft |
Depth (In.) | 0.11 in |
Overall Depth | 1/8 in |
Overall Height | 14 in |
Overall Width | 19 in |
Details
Item | Blank Panel |
Type | Eight Space |
Color | Black |
For Use With | Wall Cabinets, Racks |
Finish | Powder Coated |
Rack Units | 8 |
Number of 6-Packs | 0 |
Material of Construction | Steel |
Number of Ports | 0 |
Accessory Group | Network |
Standards | EIA |
Accessory Type | Blank Panel |
Material | Steel |
Product Type | Blank Panel |
Resistance Properties | Antistatic |
Description
Blank Panel, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Material Steel, Product Type Blank Panel, Rack Units 8, Number of Ports 0, Resistance Properties Antistatic, Overall Depth 1/8 in, Overall Height 14 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- LEGACY Regency Legacy Box File Mobile Pedestal Drawer Unit- Mahogany (LPMBF22MH)
- LORELL Tempered Glass Chairmat, 36" L x 46" W (82833)
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- VIDEO MOUNT PRODUCTS 4U Blank Panel 19" Equipment Rack - Black (ER4B)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- Video Mount Products Cabinet Parts