Shop All Cabinet Parts
Video Mount Products
4U Blank Panel 19" Equipment Rack - Black
Mfr # ER4B
Zoro # G5841287
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Four Space
- Color Black
- For Use With Wall Cabinets, Racks
- Finish Powder Coated
- Height (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER4B
- Zoro # G5841287
- UPC # 673853100540
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 7 in |
Height (Ft.) | 0.58 ft |
Depth (In.) | 0.11 in |
Width (In.) | 19 in |
Overall Depth | 1/8 in |
Overall Width | 19 in |
Overall Height | 7 in |
Details
Item | Blank Panel |
Type | Four Space |
Color | Black |
For Use With | Wall Cabinets, Racks |
Finish | Powder Coated |
Rack Units | 4 |
Material of Construction | Steel |
Number of 6-Packs | 0 |
Number of Ports | 0 |
Accessory Group | Network |
Standards | EIA |
Accessory Type | Blank Panel |
Material | Steel |
Resistance Properties | Antistatic |
Product Type | Blank Panel |
Description
Blank Panel, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Material Steel, Product Type Blank Panel, Rack Units 4, Number of Ports 0, Resistance Properties Antistatic, Overall Depth 1/8 in, Overall Height 7 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- WAY BASICS Way Basics Stackable Modular Storage 6 Cubes, Black (PS-MC-6-BK)
- VIDEO MOUNT PRODUCTS 19" Rack Mount 3 Fan Kit - 3U (EREN3FANKIT)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 27U Floor Cabinet (ERENSD-27)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf (VWS)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray (2CLD6)
- Video Mount Products Cabinet Parts