Shop All TV Mounts & Stands
Video Mount Products
42" - 90" Digital Signage - Menu Board Wall Mount w/tilt
Mfr # FP-LDSB
Zoro # G4600985
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital Signage Mount
- Color Black
- Construction Steel
- Tilting Angle (Deg.) -5 to +15 (lockable 5 degree increments)
- For Use With 42 in to 90 in Flat Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # FP-LDSB
- Zoro # G4600985
- UPC # 673853016278
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Width (In.) | 38 5/8 in |
Overall Height (In.) | 33 in |
Overall Depth (In.) | 2 5/8 in |
Overall Height | 33 in |
Overall Width | 38 5/8 in |
Overall Depth | 2 5/8 in |
Compatible Diagonal Screen Size Maximum | 90 in |
Compatible Diagonal Screen Size Minimum | 42 in |
Description
Flat Panel Mount, Color Black, Finish Powder Coated, Overall Load Capacity 180 lb, Material Steel, Overall Width 38 5/8 in, Mounting Location Wall, Overall Height 33 in, Overall Depth 2 5/8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 42 in, Compatible Diagonal Screen Size Maximum 90 in, Maximum Downward Tilt Angle 5 Degrees , Maximum Upward Tilt Angle 15 Degrees , VESA Pattern 200x200, 300x300, 400x200, 400x400, 600x400, 800x400, Features Sectional Wall Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Ls26500 Battery (LS26500 BATTERY R&D BATTERIES)
- EXELL BATTERY 411A Alkaline 15V Battery Replaces NEDA 208, 10F20, BLR121 (411A)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Compatible Replacement for 6FM12 (ML12-12F2235)
- VIDEO MOUNT PRODUCTS Hinged Wall Equipment Rack Enclosure (ERWEN-12E750)
- VIDEO MOUNT PRODUCTS Mount, Vent Pipe, Silver, PR (BR4XD)
- VIDEO MOUNT PRODUCTS Mount Adaptor 180 lb. Load Capacity (FPSFTB)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 360 lb. Load Cap. (LCD2537CB)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 75 lb. Load Cap., Black (CP1PT)
- VIDEO MOUNT PRODUCTS Ceiling Plate, Universal, Black (EXT4872)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 65" TV Screen (65 LCD Guardian)
- Video Mount Products TV Mounts & Stands