Shop All Cabinet Parts
Video Mount Products
2U Vented Economy Rack Shelf
Mfr # ERS1V
Zoro # G5506842
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Vented
- Color Black
- For Use With Racks
- Finish Powder Coated
- Width (In.) 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERS1V
- Zoro # G5506842
- UPC # 673853100144
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width (In.) | 19 in |
Height (Ft.) | 0.21 |
Height (In.) | 2.5938 in |
Depth (In.) | 12.5 in |
Overall Width | 19 in |
Overall Depth | 12 1/2 in |
Overall Height | 2 5/8 in |
Details
Item | Rack Shelf |
Type | Vented |
Color | Black |
For Use With | Racks |
Finish | Powder Coated |
Rack Units | 1 |
Includes | Mounting Screws |
Number of 6-Packs | 0 |
Material of Construction | Steel |
Accessory Group | Network |
Number of Ports | 0 |
Accessory Type | Rack Shelf |
Material | Steel |
Features | Vented |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 40 lb |
Description
Rack Shelf, Color Black, Features Vented, Finish Powder Coated, For Use With Racks, Includes Mounting Screws, Includes Mounting Hardware Yes, Material Steel, Overall Depth 12 1/2 in, Overall Height 2 5/8 in, Overall Load Capacity 40 lb, Overall Width 19 in, Rack Units 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Table Cart, Holds 6 Round Tables (CRTCT42-72BLK56)
- UPM GLOBAL UPM Global 2056 Barber Dime Collection (2056)
- LINEA ITALIA Curved Reception Desk 2 Units, Clear Panel, 124”W x 49”D, Mocha (ZUT316)
- HOLLYWOOD BED Hollywood Bed 6556BRG-I Mega Multi-Fit Bed Frame (6556BRG-I)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- VIDEO MOUNT PRODUCTS 8U Blank Panel 19" Equipment Rack - Black (ER8B)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- BLUM Orgaline For Wood Drawers Accessories Triple Tray Stainless Steel (ZSI.030SI)
- Video Mount Products Cabinet Parts