Shop All Cabinet Parts
Video Mount Products
2U Blank Panel 19" Equipment Rack - Black
Mfr # ER2B
Zoro # G5521168
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Space
- Color Black
- For Use With Wall Cabinets, Racks
- Finish Powder Coated
- Width (In.) 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER2B
- Zoro # G5521168
- UPC # 673853100526
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width (In.) | 19 in |
Depth (In.) | 0.11 in |
Height (In.) | 3.5 in |
Height (Ft.) | 0.29 ft |
Overall Depth | 1/8 in |
Overall Width | 19 in |
Overall Height | 3 1/2 in |
Details
Item | Blank Panel |
Type | Two Space |
Color | Black |
For Use With | Wall Cabinets, Racks |
Finish | Powder Coated |
Number of Ports | 0 |
Rack Units | 2 |
Number of 6-Packs | 0 |
Material of Construction | Steel |
Accessory Group | Network |
Standards | EIA |
Accessory Type | Blank Panel |
Material | Steel |
Product Type | Blank Panel |
Resistance Properties | Antistatic |
Description
Blank Panel, Color Black, Finish Powder Coated, For Use With Wall Cabinets, Racks, Material Steel, Product Type Blank Panel, Rack Units 2, Number of Ports 0, Resistance Properties Antistatic, Overall Depth 1/8 in, Overall Height 3 1/2 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J580)
- ABUS File Cabinet Locking Bar 24" (ABUS File Bar 2 Ft)
- CLINTON Space Travelers Wall Sticker (09-CC)
- SAFCO 13-1/2" W Mesh Open Top Tub File, Black, Letter (5350BL)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- VIDEO MOUNT PRODUCTS 4U Blank Panel 19" Equipment Rack - Black (ER4B)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- VIDEO MOUNT PRODUCTS 8U Blank Panel 19" Equipment Rack - Black (ER8B)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 18U Floor Cabinet (ERENSD-18)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- Video Mount Products Cabinet Parts