Shop All Cabinet Parts
Video Mount Products
2 Post Expansion Kit for ER-184
Mfr # ER184-4PKIT
Zoro # G5502843
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Color Black
- For Use With Mfr. No. ER-184
- Finish Powder Coated
- Rack Units 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ER184-4PKIT
- Zoro # G5502843
- UPC # 673853111485
- Country of Origin China
- Category Cabinet Parts
Dimensions
Width (In.) | 20.2 in |
Depth (In.) | 14.7 in |
Height (Ft.) | 7.1 ft |
Height (In.) | 85.25 in |
Overall Height | 85 1/4 in |
Overall Width | 20 1/4 in |
Overall Depth | 14 3/4 in |
Details
Item | Expansion Kit |
Type | Rack Mount |
Color | Black |
For Use With | Mfr. No. ER-184 |
Finish | Powder Coated |
Rack Units | 45 |
Accessory Group | Network |
Number of Ports | 0 |
Number of 6-Packs | 0 |
Includes | Side Stabilizing Bars |
Material of Construction | Steel |
Accessory Type | Expansion Kit |
Material | Steel |
Resistance Properties | Antistatic |
Product Type | Expansion Kit |
Description
Expansion Kit, Color Black, Finish Powder Coated, For Use With Mfr. No. ER-184, Includes Side Stabilizing Bars, Material Steel, Product Type Expansion Kit, Rack Units 45, Number of Ports 0, Resistance Properties Antistatic, Overall Depth 14 3/4 in, Overall Height 85 1/4 in, Overall Width 20 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Soft Maple (6199M)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Coffee Maid Lime' Canvas Art, 14x14 (ALI41880-C1414GG)
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 100 Screws (ERRS1032-100)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 27U Floor Cabinet (ERENSD-27)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 18U Floor Cabinet (ERENSD-18)
- VIDEO MOUNT PRODUCTS 4U Blank Panel 19" Equipment Rack - Black (ER4B)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- KESSEBOHMER MAGIC CORNER FRAME ONLY RIGHT SWING SILVER 2604010102 (2604010102)
- Video Mount Products Cabinet Parts