Shop All Cabinet Parts
Video Mount Products
2 Post Expansion Kit for ER-1
Mfr # ER1-4PKIT
Zoro # G5889858
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Color Black
- For Use With Mfr. No. ER-1
- Finish Powder Coated
- Number of Ports 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # ER1-4PKIT
- Zoro # G5889858
- UPC # 673853101103
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 72.25 in |
Height (Ft.) | 6.02 ft |
Width (In.) | 20.2 in |
Depth (In.) | 14.7 in |
Overall Depth | 14 3/4 in |
Overall Width | 20 1/4 in |
Overall Height | 72 1/4 in |
Details
Item | Expansion Kit |
Type | Rack Mount |
Color | Black |
For Use With | Mfr. No. ER-1 |
Finish | Powder Coated |
Number of Ports | 0 |
Material of Construction | Steel |
Number of 6-Packs | 0 |
Rack Units | 40 |
Includes | Side Stabilizing Bars |
Accessory Group | Network |
Accessory Type | Expansion Kit |
Material | Steel |
Product Type | Expansion Kit |
Resistance Properties | Antistatic |
Description
Expansion Kit, Color Black, Finish Powder Coated, For Use With Mfr. No. ER-1, Includes Side Stabilizing Bars, Material Steel, Product Type Expansion Kit, Rack Units 40, Number of Ports 0, Resistance Properties Antistatic, Overall Depth 14 3/4 in, Overall Height 72 1/4 in, Overall Width 20 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B6706-BK)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 27U Floor Cabinet (ERENSD-27)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 42U Floor Cabinet (ERENSD-42)
- Video Mount Products Cabinet Parts