Shop All TV Mounts & Stands
Video Mount Products
1U Vented Rack Shelf
Mfr # ER-S1UV
Zoro # G4582706
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Space
- Color Black
- Construction Steel
- For Use With Racks
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER-S1UV
- Zoro # G4582706
- UPC # 673853100168
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Overall Height (In.) | 1-3/4 |
Overall Depth (In.) | 14-7/8 |
Overall Width (In.) | 19 |
Overall Width | 19 in |
Overall Depth | 14 7/8 in |
Overall Height | 1 3/4 in |
Details
Item | Vented Rack Shelf |
Type | Single Space |
Color | Black |
Construction | Steel |
For Use With | Racks |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 50 |
Standards | EIA Compliant |
Includes | Mounting Screws |
Features | Tie Down Slots in Rear of Tray |
Accessory Type | Vented Rack Shelf |
Overall Load Capacity | 50 lb |
Rack Units | 1 |
Resistance Properties | Antistatic |
Includes Mounting Hardware | Yes |
Description
Vented Rack Shelf, Color Black, Features Tie Down Slots in Rear of Tray, Finish Powder Coated, For Use With Racks, Includes Mounting Screws, Includes Mounting Hardware Yes, Material Steel, Overall Depth 14 7/8 in, Overall Height 1 3/4 in, Overall Load Capacity 50 lb, Overall Width 19 in, Rack Units 1, Resistance Properties Antistatic, Standards EIA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB Switch, Printer/Peripheral, 4-Port, 2.0 (U215-004-R)
- LOWELL 8in Speaker Package (LT-8A-T870-Vb)
- KODAK 17 ft. Inflatable Projector Screen (RODPJINSCR17)
- HARMAN PROFESSIONAL SOLUTIONS Jbl Portable 8 2 Way Pa (EON208P)
- VIDEO MOUNT PRODUCTS Adaptor, Pole, 100 lb. Load Cap., Silver (PDSLFTB)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- VIDEO MOUNT PRODUCTS Heavy duty antenna Tri-pod - 36" (TR-36)
- VIDEO MOUNT PRODUCTS Low Profile DVR/Storage Lockbox - Stand Alone or Rack Mount (DVR-LB3)
- VIDEO MOUNT PRODUCTS Adaptor, Ceiling, 75 lb. Load Cap. (WB6)
- VIDEO MOUNT PRODUCTS Hinged Wall Equipment Rack Enclosure (ERWEN-12E750)
- PC ENCLOSURES Dual-Door Printer Enclosure - Black Powder Coated Steel (Printer Qube)
- Video Mount Products TV Mounts & Stands