Shop All Cabinet Parts
Video Mount Products
1U Vented Adjustable Four Post Rack Shelf
Mfr # ERS1U4P
Zoro # G5501087
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Black
- For Use With Racks
- Finish Powder Coated
- Accessory Group Network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERS1U4P
- Zoro # G5501087
- UPC # 673853100243
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 1.75 in |
Depth (In.) | 14-3/4 to 25 |
Width (In.) | 19 in |
Height (Ft.) | 0.14 |
Overall Width | 19 in |
Overall Depth | 21 1/2 in |
Overall Height | 39 1/2 in |
Details
Item | Rack Shelf |
Type | Adjustable |
Color | Black |
For Use With | Racks |
Finish | Powder Coated |
Accessory Group | Network |
Rack Units | 1 |
Number of Ports | 0 |
Material of Construction | Steel |
Includes | Rack Screws |
Number of 6-Packs | 0 |
Accessory Type | Rack Shelf |
Features | Vented |
Material | Steel |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 150 lb |
Resistance Properties | Antistatic |
Description
Rack Shelf, Color Black, Features Vented, Finish Powder Coated, For Use With Racks, Includes Rack Screws, Includes Mounting Hardware Yes, Material Steel, Overall Depth 21 1/2 in, Overall Height 39 1/2 in, Overall Load Capacity 150 lb, Overall Width 19 in, Rack Units 1, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, White, Vinyl (493N60)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 18U Floor Cabinet (ERENSD-18)
- VIDEO MOUNT PRODUCTS Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4) (ERCASTERS)
- VIDEO MOUNT PRODUCTS 2 Fan Kit for ERWEN Series Wall Cabinets (ERWEN2FANKIT)
- VIDEO MOUNT PRODUCTS 2U Vented Economy Rack Shelf (ERS1V)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 1U (ERDRCM1)
- VIDEO MOUNT PRODUCTS Solid Steel Door for 27U Floor Cabinet (ERENSD-27)
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 (4KH73)
- Video Mount Products Cabinet Parts