Shop All TV Mounts & Stands
Video Mount Products
1U Rack Mount Sliding Shelf
Mfr # ER-SS1U
Zoro # G7528586
product price: $94.75
/ea
Free Shipping & Returns
$94.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mount
- Color Black
- Height 1.8"
- Width 19"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER-SS1U
- Zoro # G7528586
- UPC # 673853100175
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1.8" |
Width | 19" |
Overall Depth (In.) | 13-13/16 |
Overall Width (In.) | 16-5/16 |
Overall Height (In.) | 1-3/4 |
Depth | 15.8" |
Overall Width | 19 in |
Overall Depth | 15 3/4 in |
Overall Height | 1 3/4 in |
Description
Sliding Shelf, Color Black, Features Closes Flush When Not in Use, Locks into Place when Fully Closed, Finish Powder Coated, For Use With Racks, Includes Mounting Screws, Includes Mounting Hardware Yes, Material Steel, Overall Depth 15 3/4 in, Overall Height 1 3/4 in, Overall Load Capacity 35 lb, Overall Width 19 in, Rack Units 1, Resistance Properties Antistatic, Standards EIA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE Blue 214949 Baby Bottle SL Studio Condenser Microphone (214949)
- MAKITA Dual Port Battery Charger, Li-Ion, 40V (DC40RB)
- ILC Replacement For IWALK DUAL USB WALL CHARGER BLACK (WW-S4UE-9)
- MITSUBISHI MELSEC-Q CPU UNIT PROCESSOR MODULE (Q06UDHCPU)
- VIDEO MOUNT PRODUCTS Ceiling Plate, Universal, Black (EXT4872)
- VIDEO MOUNT PRODUCTS Extension Column, Adjustable, Blk (FPLFB)
- VIDEO MOUNT PRODUCTS DVR lock box with lock and fan (DVR-LB1)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 60" Mast with 1.25" O.D. (FRM-125)
- VIDEO MOUNT PRODUCTS Wall Mount Vertical Equipmnt Rack, 2U, 4"D (ER-VR2U)
- VIDEO MOUNT PRODUCTS Equipment Rack Enclosure (EREN-27E1K)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Brown (I 2735)
- Video Mount Products TV Mounts & Stands