Shop All Cabinet Parts
Video Mount Products
19" Rack Mount 3 Fan Kit - 3U
Mfr # EREN3FANKIT
Zoro # G5532340
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rack Mounted Fan Kit
- Color Black
- For Use With Wall Cabinets, Racks
- Finish Powder Coated
- Height (In.) 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Video Mount Products
- MFR # EREN3FANKIT
- Zoro # G5532340
- UPC # 673853100465
- Country of Origin China
- Category Cabinet Parts
Dimensions
Height (In.) | 5.25 in |
Height (Ft.) | 0.44 ft |
Depth (In.) | 1.75 in |
Width (In.) | 19 in |
Overall Depth | 1 3/4 in |
Overall Width | 19 in |
Overall Height | 5 1/4 in |
Details
Item | Fan Kit |
Type | Rack Mounted Fan Kit |
Color | Black |
For Use With | Wall Cabinets, Racks |
Finish | Powder Coated |
Includes | Mounting Hardware |
Material of Construction | Steel |
Accessory Group | Network |
Number of 6-Packs | 0 |
Number of Ports | 0 |
Rack Units | 3 |
Standards | EIA |
Accessory Type | Fan Kit |
Material | Steel |
Product Type | Fan Kit |
Description
Fan Kit, Color Black, For Use With Wall Cabinets, Racks, Includes Mounting Hardware, Material Steel, Product Type Fan Kit, Rack Units 3, Number of Ports 0, Overall Depth 1 3/4 in, Overall Height 5 1/4 in, Overall Width 19 in, Standards EIA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- VIDEO MOUNT PRODUCTS Rack Screws for Racks and Enclosures - Pack of 50 Screws (ERRS1032-50)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- VIDEO MOUNT PRODUCTS 2U Economy Rack Shelf (ERS1)
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- VIDEO MOUNT PRODUCTS 8U Blank Panel 19" Equipment Rack - Black (ER8B)
- ALERA Lock Core Metal Pedestals, Chrome, Set (ALEKC501111)
- Video Mount Products Cabinet Parts