Shop All Voice & Data Communication Cabinets
Video Mount Products
19" Open frame Equipment Rack - 45U
Mfr # ER184
Zoro # G5509380
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount
- Load Rating 400 lbs.
- Rack Units 45
- Height 82.25"
- Width 20.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ER184
- Zoro # G5509380
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 82.25" |
Width | 20.00" |
Depth | 20.00" |
Overall Height | 85 1/4 in |
Overall Width | 20 in |
Overall Depth | 20 in |
Details
Item | Equipment Rack |
Mounting Style | Floor Mount |
Load Rating | 400 lbs. |
Rack Units | 45 |
Finish | Powder Coated |
Material | Steel |
Includes | (32) Mounting Screws |
Accessory Group | Heavy Industrial |
Includes Mounting Hardware | Yes |
Overall Load Capacity | 400 lb |
Resistance Properties | Antistatic |
Standards | EIA Compliant |
Description
Equipment Rack, Finish Powder Coated, Includes (32) Mounting Screws, Overall Depth 20 in, Overall Height 85 1/4 in, Material Steel, Overall Width 20 in, Standards EIA Compliant, Overall Load Capacity 400 lb, Rack Units 45, Includes Mounting Hardware Yes, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 30A 250V - NEMA L15-30P (YGA030)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - White (WL904-10-WHITE)
- SIEMENS Simatic S5 Output Module (6ES5 452-8MR11)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- TRIPP LITE Cable Manager, Finger Duct, Dual Cover, 1U (SRCABLEDUCT1UHD)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- Video Mount Products Voice & Data Communication Cabinets