Shop All Closed Circuit TV System Accessories
Video Mount Products
19" Equipment Rack Enclosure - 18U with Fans, Casters
Mfr # EREN-18E
Zoro # G8911454
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 18
- Color Black
- Material Steel
- Overall Height 39 in
- Width 23.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # EREN-18E
- Zoro # G8911454
- Country of Origin China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 39 in |
Width | 23.6 in |
Depth | 23.6 in |
Height | 39 in |
Overall Width | 23 5/8 in |
Overall Depth | 23 5/8 in |
Details
Item | Equipment Rack Enclosure |
Number of Spaces | 18 |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Casters, Door, Fans, Leveling Feet |
Features | Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door |
Product Type | Rack Enclosure |
Overall Load Capacity | 1,000 lb |
Rack Units | 18 |
Description
Equipment Rack Enclosure, Product Type Rack Enclosure, Color Black, Features Adjustable Front and Rear Rails, Reversible Tempered Glass Front Door, Finish Powder Coated, Material Steel, Mounting Location Floor, Overall Height 39 in, Overall Width 23 5/8 in, Overall Depth 23 5/8 in, Overall Load Capacity 1,000 lb, Rack Units 18, Includes Casters, Door, Fans, Leveling Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Silver Oxide 303/357/76 1.5 V 175 Ah Electronic/Watch Battery (D303/357PK)
- TRIPP LITE USB Cable, 4-Port, 2.0, Black (U225-004-R)
- RIDGID Battery Charger, 2.5 Ah/5 Ah, 39min/82min (RBC-30)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- VIDEO MOUNT PRODUCTS Adjustable Speaker Wall Mount (SP010)
- VIDEO MOUNT PRODUCTS Speaker Wall Mount (SP007)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-18U with Shelves, Fans, Blanks (EREN-18)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with Fans, Casters (EREN42-E)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 27U (ER-148)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure-27U with Shelves, Fans, Blanks (EREN-27)
- ACCESSORIES DC Power Cord lead, 2.1mm Plug, Male (CC6100-M)
- Video Mount Products Closed Circuit TV System Accessories