Shop All Voice & Data Communication Cabinets
Video Mount Products
13U Swing Gate Wall Rack
Mfr # ERW24
Zoro # G5899682
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating 100 lbs.
- Rack Units 13
- Height 27.5"
- Width 20.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Video Mount Products
- MFR # ERW24
- Zoro # G5899682
- UPC # 673853101240
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 27.5" |
Width | 20.70" |
Depth | 23.7" |
Overall Depth | 23 3/4 in |
Overall Width | 21 1/8 in |
Overall Height | 27 1/2 in |
Details
Item | Swing Gate Wall Rack |
Mounting Style | Wall Mount |
Load Rating | 100 lbs. |
Rack Units | 13 |
Finish | Powder Coated |
Material | Aluminum, Steel |
Includes | Magnetic Level |
Accessory Group | Heavy Industrial |
Resistance Properties | Antistatic |
Includes Mounting Hardware | No |
Standards | EIA Compliant |
Features | One Man Install, Opens from Either the Left or the Right Side |
Overall Load Capacity | 100 lb |
Description
Swing Gate Wall Rack, Features One Man Install, Opens from Either the Left or the Right Side, Finish Powder Coated, Includes Magnetic Level, Overall Depth 23 3/4 in, Overall Height 27 1/2 in, Material Aluminum, Steel, Overall Width 21 1/8 in, Standards EIA Compliant, Overall Load Capacity 100 lb, Rack Units 13, Includes Mounting Hardware No, Resistance Properties Antistatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- EATON WIRING DEVICES 1482B-Box Tap Cube 2P 3Outlt G (1482B-BOX)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- DAKOTA SYSTEMS Rigid Clamp, Spring Steel, 2", 400 lb, Gray (DS-CC-2R-PT/50)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- VIDEO MOUNT PRODUCTS Rack Enclosure, 120 lbs. Load Rating (ERWEN9E)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- TRIPP LITE Rack Enclosure, 14 in H, 23.5 in W, 17 in D (SRW6U)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- Video Mount Products Voice & Data Communication Cabinets