Shop All Automotive Battery Isolators
Victron Energy
Smart BatteryProtect 48V-100A
Mfr # BPR110048000
Zoro # G200434794
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victron Energy
- MFR # BPR110048000
- Zoro # G200434794
- UPC # 8719076041252
- Country of Origin India
- Category Automotive Battery Isolators
Description
Smart BatteryProtect 48V-100A - The Smart BatteryProtect disconnects the battery from non-essential loads before it is completely discharged (which would damage the battery) or before it has insufficient power left to crank the engine. When using Bluetooth to program the Smart BatteryProtect any required engage/disengage levels can be set. Alternatively, one of nine predefined engage/disengage levels can be set with the programming pin (see manual). If required, Bluetooth can be disabled. The Smart Battery Protect is a uni-directional device. It can only deal with current in one direction, so either current to a load, or current from a charger, but not both currents at the same time. In addition to this, current only can only flow from the IN terminal to the OUT terminal. In case of use with a load, the battery connects to the IN terminal, and in case of use with a charger, the charger connects to the IN terminal.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Cable, 1 ga., Solid, 60V, PVC, Red (200205-396-025)
- SUPERCOOL Cooling System Stop Leak, Grease (39241B-YF)
- CURT Replacment Q20 5th Wheel Legs (16904)
- SKF Shaft Seal, 3-1/8 x 3-13/16 x 11/32", CRW1, NBR (31135)
- VICTRON ENERGY Smart BatteryProtect 12/24V-100A (BPR110022000)
- VICTRON ENERGY Argofet 200-3 Three batteries 200A (ARG200301020)
- VICTRON ENERGY BatteryProtect 12/24V-65A (BPR000065400)
- VICTRON ENERGY BCD 802 2 batteries 80A (combiner diode) (BCD000802000)
- VICTRON ENERGY Argofet 100-2 Two batteries 100A Retail (ARG100201020R)
- VICTRON ENERGY Argofet 100-2 Two batteries 100A (ARG100201020)
- VICTRON ENERGY BCD 402 2 batteries 40A (combiner diode) (BCD000402000)
- Victron Energy Automotive Battery Equipment