Shop All Automotive Battery Isolators
Victron Energy
Smart BatteryProtect 12/24V-100A
Mfr # BPR110022000
Zoro # G500434739
product price: $79.29
/ea
Free Shipping & Returns
$79.29
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
- Brand Victron Energy
- MFR # BPR110022000
- Zoro # G500434739
- UPC # 8719076041245
- Country of Origin India
- Category Automotive Battery Isolators
Description
Smart BatteryProtect 12/24V-100A - The Smart BatteryProtect disconnects the battery from non-essential loads before it is completely discharged (which would damage the battery) or before it has insufficient power left to crank the engine. When using Bluetooth to program the Smart BatteryProtect any required engage/disengage levels can be set. Alternatively, one of nine predefined engage/disengage levels can be set with the programming pin (see manual). If required, Bluetooth can be disabled. The Smart Battery Protect is a uni-directional device. It can only deal with current in one direction, so either current to a load, or current from a charger, but not both currents at the same time. In addition to this, current only can only flow from the IN terminal to the OUT terminal. In case of use with a load, the battery connects to the IN terminal, and in case of use with a charger, the charger connects to the IN terminal.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- PROFORM Proform 67395 Tire Pressure Gauge (P75-67395)
- INSTALLBAY BY METRA RELAY SPDT 12V 30/40 AMP ECONOMY (RL3040)
- VELVAC 2" Locking Alum Fuel Cap Assy (600270)
- MAG 1 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (MAG00325)
- VICTRON ENERGY BCD 402 2 batteries 40A (combiner diode) (BCD000402000)
- VICTRON ENERGY Smart BatteryProtect 12/24V-220A (BPR122022000)
- VICTRON ENERGY Smart BatteryProtect 48V-100A (BPR110048000)
- VICTRON ENERGY Argofet 100-2 Two batteries 100A Retail (ARG100201020R)
- VICTRON ENERGY Smart BatteryProtect 12/24V-65A (BPR065022000)
- VICTRON ENERGY BatteryProtect 12/24V-100A (BPR000100400)
- VICTRON ENERGY Battery Balancer (BBA000100100)
- Victron Energy Automotive Battery Equipment