Shop All Automotive Battery Accessories
Victron Energy
Smart Battery Sense long range (up to 10m)
Mfr # SBS050150200
Zoro # G100446507
product price: $39.10
/ea
$39.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # SBS050150200
- Zoro # G100446507
- UPC # 8719076047919
- Country of Origin Malaysia
- Category Automotive Battery Accessories
Description
Smart Battery Sense long range (up to 10m) - Smart Battery Sense is a wireless battery voltage and temperature sensor for Victron MPPT Solar Chargers. With voltage and temperature sense in place, batteries will be better charged; improving charging-efficiency and prolonging battery life. By measuring voltage at the battery bank terminals, errors arising from voltage-loss due to cable resistance are avoided - guaranteeing the correct charge-voltage. For lead batteries, battery temperature data is used to adjust the charge-voltages: cold batteries require an increased charge-voltage, whereas hot batteries require a decreased charge-voltage. For lithium batteries temperature data is used to disable charging when they are too cold: charging lithium batteries near or below freezing causes permanent damage to the cells. The connection between Smart Battery Sense and one or more Solar Charger(s) is wireless: It uses VE.Smart Network - a wireless technology based on Bluetooth Smart. Information transmitted can be used simultaneously by one, two or more Solar Chargers connected to the same 12V, 24V and 48V battery bank. The Smart Network is set up using the VictronConnect app. Installation is simple, quick and tidy. Just connect the unit's two eyelets to your battery terminals and attach the Smart Battery Sense unit directly onto the battery-body using its self-adhesive strip.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Wheel Hub/Bearing Kit, 36 Pieces (6575)
- ETTORE Ettore 65000 Progrip Window Cleaning Kit (6095707)
- MAIN FILTER UFI ESF11NCD Replacement/Interchange Spin-On Filter (MF0057997)
- AUTEL Wireless Bluetooth Vci For Ts608 (MAXISYS-VCIMINI)
- VICTRON ENERGY VE.Direct Cable 10m (ASS030530310)
- VICTRON ENERGY VE.Direct Cable 5m (one side Right Angle conn) (ASS030531250)
- VICTRON ENERGY VE.Bus BMS (BMS300200000)
- VICTRON ENERGY VE.Can resistive tank sender adapter (BPP900600100)
- VICTRON ENERGY Digital Multi Control 200/200A GX (Right Angle RJ45) Retail (DMC000200010R)
- VICTRON ENERGY Temperature sensor QUA/PMP/Venus GX (ASS000001000)
- GROTE Standard Tie, White, 15", 120lb., PK100 (83-6028)
- Victron Energy Automotive Battery Accessories