Shop All Specialty Rechargeable Batteries
Victron Energy
Orion-Tr Smart 24/24-17A (400W) Non-isolated DC-DC charger
Mfr # ORI242440140
Zoro # G200434756
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victron Energy
- MFR # ORI242440140
- Zoro # G200434756
- UPC # 8719076048985
- Country of Origin India
- Category Specialty Rechargeable Batteries
Details
Item | DC to DC Charger |
Description
Orion-Tr Smart 24/24-17A (400W) Non-isolated DC-DC charger - The Orion-Tr Smart DC-DC charger is a professional DC to DC adaptive 3-stage charger with built-in Bluetooth. For use in dual battery systems in vehicles or on boats where the alternator and the start battery are used to charge the service battery. The unit can be monitored and programmed via Bluetooth and can be remotely controlled via a remote on/off switch. The Orion Tr-Smart charger can be used in 12V or 24V systems and is suitable for both lead acid and lithium batteries. Models are available up to 400W and unlimited multiple units can be connected in parallel to increase output power. Suitable for high temperatures up to 55°C with a full rated output up to 40°C.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon Cisco Glc-Sx-Mm Compatible Taa Compliant 10 Pack 1000Base-Sx (GLC-SX-MM-AO-10PK)
- ADESSO CyberTrack H5 1080P HD USB AutoFocus Webcam, 1920 x 1080, 2.1 Mpixels (CYBERTRACKH5)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- MIGHTY MAX BATTERY 12V 7AH SLA Battery for Razor E200/E200S Electric Scooter (ML7-124565)
- VICTRON ENERGY Orion-Tr Smart 12/12-18A (220W) Isolated DC-DC charger (ORI121222120)
- VICTRON ENERGY Orion-Tr Smart 12/24-10A (240W) Isolated DC-DC charger (ORI122424120)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Non-isolated DC-DC charger (ORI121236140)
- VICTRON ENERGY Orion-Tr Isolated DC-DC Charger remote cable (ASS070300100)
- VICTRON ENERGY Orion-Tr Smart 24/24-17A (400W) Isolated DC-DC charger (ORI242440120)
- VICTRON ENERGY Orion-Tr Smart 24/12-30A (360W) Isolated DC-DC charger (ORI241236120)
- ILC Moultrie 5 Gallon ALL IN ONE Hanging Feeder With Timer Outdoor Sports Contractor Battery (5 GALLON ALL IN ONE HANGING FEEDER WITH TIMER OUT)
- Victron Energy Specialty Rechargeable Batteries