Shop All Voltage Converters
Victron Energy
DC to DC Converter, 24V DC to 48V DC, 120VA, 0 Hz
Mfr # ORI244810110
Zoro # G800434750
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 48V DC
- Mounting Screw Terminals
- Hz 0 Hz
- Height 4 in
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # ORI244810110
- Zoro # G800434750
- UPC # 8719076016755
- Country of Origin India
- Category Voltage Converters
Dimensions
Height | 4 in |
Width | 4-1/2 in |
Depth | 1.9 in |
Details
Item | DC to DC Converter |
Converts | 24V DC to 48V DC |
VA Rating | 120VA |
Mounting | Screw Terminals |
Hz | 0 Hz |
Description
Orion-Tr 24/48-2,5A (120W) Isolated DC-DC converter
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043ZP)
- OMRON LIMIT SWITCH (D4B-4171N)
- LEGRAND Device Plate, Ivory, Steel, Plates (V4047C-1)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121806GNK)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 280VA, 0 Hz (ORI484828110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110R)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- TRIPP LITE Replacement for Tripp Lite Pr15 (PR15 TRIPP LITE)
- Victron Energy Voltage Converters