Shop All Voltage Converters
Victron Energy
DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz, Aluminum
Mfr # ORI241210260
Zoro # G500434821
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 12V DC
- VA Rating 120VA
- Enclosure Material Aluminum
- Mounting Bolt
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # ORI241210260
- Zoro # G500434821
- UPC # 8719076048435
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 74 mm |
Width | 74 mm |
Depth | 32 mm |
Details
Item | DC to DC Converter |
Converts | 24V DC to 12V DC |
VA Rating | 120VA |
Enclosure Material | Aluminum |
Mounting | Bolt |
Hz | 0 Hz |
Description
Orion IP67 24/12-10A (120W) - Completely encapsulated: waterproof, shockproof and ignition protected Water, oil or dirt will not damage the Orion IP67 DC-DC Converter. The casing is made of cast aluminum and the electronics are molded in resin. Extra-long input and output cables Thanks to the cables of 1.8 meters in length, intermediate cable interconnections to increase length even more will in most cases not be needed. This is an important reliability increasing feature in an area were IP67 protection grade is needed. Wide input voltage range. With 15 to 40 Volts input range, a stable output is ensured during surges or sags due to other equipment connected to same battery. Protected against overheating It can be used in a hot environment such as a machine room.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPS-RK-225SP)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12/15V DC, 20.4W, 22.5W, 1.7/1.5A, Panel (SLS12017T)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- LINEMASTER Compact (491-SC36MP)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 120VA, 0 Hz (ORI241210200)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241220200)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- Victron Energy Voltage Converters