Shop All Voltage Converters
Victron Energy
DC to DC Converter, 110V DC to 12V DC, 360VA, 0 Hz
Mfr # ORI110123610
Zoro # G000434789
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 110V DC to 12V DC
- VA Rating 360VA
- Hz 0 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # ORI110123610
- Zoro # G000434789
- UPC # 8719076022688
- Country of Origin Netherlands
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 110V DC to 12V DC |
VA Rating | 360VA |
Hz | 0 Hz |
Description
Orion 110/12-30A (360W) Isolated DC-DC converter
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG15CR)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 360VA, 0 Hz (ORI121240110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 12V DC, 110VA, 0 Hz (ORI121210110)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122410020)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 180VA, 0 Hz (ORI241215200)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 7)
- Victron Energy Converters