Shop All Building Automation Controls
Victron Energy
CAN-bus Temp. sensor
Mfr # ASS000200100
Zoro # G500434784
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # ASS000200100
- Zoro # G500434784
- UPC # 8719076051244
- Country of Origin Netherlands
- Category Building Automation Controls
Description
CAN-bus Temp. sensor - The CAN-bus Temp. Sensor is a battery temperature sensor for the Buck-Boost DC/DC converter range and is an essential accessory when the Buck-Boost DC/DC converter is connected to a LFP lithium battery. Temperature sensing is needed when LFP lithium batteries are charged at low temperatures. The charge current to a lithium battery has to be reduced once the battery temperature drops below 5 degrees and the charge current has to stop when the temperature drops below zero. The CAN-bus Temp. Sensor takes care of this. It measures the lithium battery temperature and sends this to the Buck-Boost DC/DC converter. The Buck-Boost DC/DC converter will reduce or stop charge when the battery temperature drops too low. In addition to this, the CAN-bus Temp. Sensor can also be connected to the temperature sensor terminal in a Multi or Quattro, so the Multi or Quattro can reduce or stop charging when the battery temperature drops too low.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L100EL)
- DAYTON Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W. (2RTK7)
- YELLOW JACKET Charging/Vacuum Hose, 300" L, Red (22725)
- WHYNTER 14000 BTU Portable Air Conditioner with 3M SilverShield Filter (ARC-148MS)
- PECO PECO Trane Compatible Zone Sensor SP155-017 (69308)
- DWYER INSTRUMENTS Master Controller 22 Channels (DCT1022)
- SIEMENS Duct Sensor, 8", Rigid, 4-20mA (533-376-8)
- PECO Trane Compatible Zone Sensors (SP155-026)
- SIEMENS Room Temperature Sensor, BACnet, Plug (QAA2280.EWSC)
- HONEYWELL HOME Zone Control Kit, 4 Zone, Output Amps 10VA (HZ432K)
- CARRIER Display Board, 5"x7-3/4", Standard Tier (HK50AA063)
- Victron Energy Controls