Shop All Busways & Bus Plugs
Victron Energy
Busbar, 600A, 70V
Mfr # VBB160040010
Zoro # G400434822
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 600A
- Voltage 70V
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # VBB160040010
- Zoro # G400434822
- UPC # 8719076052227
- Country of Origin Taiwan, Province of China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 600A |
Voltage | 70V |
Number of Poles | 4 |
Description
Busbar 600A 4P +cover - Busbars are used for high current distribution and at the same time they provide connections for batteries and/or DC equipment. We offer a number of busbars with different current ratings, and a different number of connection terminals. Each busbar is fitted out with a removable protection cover.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M20E34)
- SIEMENS Miniature Circuit Breaker, Q Series 25A, 2 Pole, 120/240V AC (Q225)
- EATON Manual Motor Protector, 4A, Rotary, Frame D (XTPE004BCS)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- VICTRON ENERGY Busbar, 250A, 70V (VBB125040010)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160080010)
- EATON Busbar, 80A, 690V, 2 Phase (Z-SV/UL-16/2P-2TE/6)
- Victron Energy Busways & Bus Plugs