Shop All Busways & Bus Plugs
Victron Energy
Busbar, 250A, 70V
Mfr # VBB125040010
Zoro # G700434812
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250A
- Voltage 70V
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victron Energy
- MFR # VBB125040010
- Zoro # G700434812
- UPC # 8719076052210
- Country of Origin Taiwan, Province of China
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 250A |
Voltage | 70V |
Number of Poles | 4 |
Description
Busbar 250A 4P +cover - Busbars are used for high current distribution and at the same time they provide connections for batteries and/or DC equipment. We offer a number of busbars with different current ratings, and a different number of connection terminals. Each busbar is fitted out with a removable protection cover.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 50A, 300V AC, Non-Indicating (A3T50)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- HUBBELL PREMISE WIRING Fitting, Snap In, Pk10 (SFBG10)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- VICTRON ENERGY Busbar to connect 6 CIP100200100 (CIP100400070)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160080010)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- VICTRON ENERGY Busbar to connect 5 CIP100200100 (CIP100400060)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- Victron Energy Busways & Bus Plugs